Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 95 in. OC
Mfr # B92K
Zoro # G209717973
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 95 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 95 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.97 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 95 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC CartrIDge Brgs, #204SFFC (204SFFC)
- BULLDOG WINCH Compressor, 200psi double cylinder for on-board use 4.2cfm, black (41006)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.266 In. (CBSF2.265X11/16)
- ALEMITE Giant Buttonhead Fitting 1-1/16 X 1/2, 7/8in. Hex, 1/2in. NPTF (AL1820-1)
- PIX PIX, 3L225, V-Belt 3/8 X 22.5 (3L225)
- PIX Belt, B/5L, 21/32 x 230 in. OC (B227)
- PIX V-Belt, 5/8 X 85 (5V850)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- PIX Poly Rib J Belt, 98 in. EL-4 Rib (980J4)
- PIX Belt, AX Cogged, 1/2 x 27 in. OC (AX25)
- DAYTON 3L360 V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (3L360)
- Pix V-Belts