Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 92 in. OC
Mfr # B89K
Zoro # G509717482
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 92 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 92 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.94 |
Description
Belt, B Kevlar, 5/8 x 92 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- VALVOLINE 1 lb Tub Red (VV614)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- PIX Belt, BX Cogged, 21/32 x 57 in. OC (BX54)
- PIX Belt, BX Cogged, 21/32 x 106 in. OC (BX103)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- PIX Belt, BX Cogged, 21/32 x 84 in. OC (BX81)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- Pix Power Transmission Belts