Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 91 in. OC
Mfr # B88K
Zoro # G109717622
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 91 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 91 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.93 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 91 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 1/2", NK (L09012NK)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- PIX V-Belt, Cogged 3/8 X 47 (3VX470)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- PIX Belt, AX Cogged, 1/2 x 80 in. OC (AX78)
- PIX V-Belt, Kevlar 3/8 X 20 (3L200K)
- PIX Belt, SPZ, 10 x 1312mm LP (SPZ1312)
- JASON INDUSTRIAL 12x80 Kevlar VBelt (MXV4-800)
- Pix Power Transmission Belts