Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 87 in. OC
Mfr # B84K
Zoro # G609717818
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 87 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 87 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.89 |
Description
Belt, B Kevlar, 5/8 x 87 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- KRAFT TOOL Fresno Trowel, Round End, 18x5", 1/2" R (CC618FE)
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (SP-19-F)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- PIX V-Belt, Cogged 5/8 X 77 (5VX770)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- PIX Poly Rib J Belt, 19 in. EL-3 Rib (190J3)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- PIX Belt, XPZ Cogged, 10 x 1950mm LP (XPZ1950)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 141in OC (BX138)
- Pix V-Belts