Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 74 in. OC
Mfr # B71K
Zoro # G309717255
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 74 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 74 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.75 |
Description
Belt, B Kevlar, 5/8 x 74 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-36AS)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- SPEEDAIRE Muffler, Exhaust, 1/4 in NPT, 9/16 in Hex Size, Nickel Plated Steel, Sintered Bronze (1A326)
- DAYTON Run Capacitor, 5 MFD, 370V, Round (2MEC1)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- PIX V-Belt, Cogged 3/8 X 31 (3VX310)
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- PIX Belt, AX Cogged, 1/2 x 22 in. OC (AX20)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- PIX V-Belt, Cogged 5/8 X 63 (5VX630)
- Pix Power Transmission Belts