Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 71 in. OC
Mfr # B68K
Zoro # G109716526
original price:
$18.39
5% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 71 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 71 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.72 |
Description
Belt, B Kevlar, 5/8 x 71 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 16oz. (41015)
- POWERTWIST PLUS Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0410300)
- COXREELS Gear Guard for 1195 Series (8176)
- PIX Belt, AX Cogged, 1/2 x 69 in. OC (AX67)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- PIX PIX, B187, V-Belt 5/8 X 190 (B187)
- PIX Belt, SPB, 17 x 4500mm LP (SPB4500)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PIX Belt, AX Cogged, 1/2 x 75 in. OC (AX73)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- Pix Power Transmission Belts