Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 65 in. OC
Mfr # B62K
Zoro # G709716810
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 65 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 65 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.66 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 65 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, E Series, E242PD (E242PD)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (J-1616)
- CAMOZZI Polyurethane Tubing#Blue, , 6MM OD X 4MM Id, 100' Roll (1422-6MM-BL)
- MILWAUKEE TOOL 1-1/2 in. Concrete Vibrator Head (48-37-5015)
- PIX Belt, AX Cogged, 1/2 x 41 in. OC (AX39)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX V-Belt, 1/4 X 29 (2L290)
- PIX V-Belt, 5/8 X 190 (5V1900)
- PIX V-Belt, Cogged 5/8 X 64 (5VX640)
- PIX Belt, CX Cogged, 7/8 x 110 in. OC (CX106)
- SUPCO MultiPlus Dual Brand V Belt, A39 (A39)
- Pix V-Belts