Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 62 in. OC
Mfr # B59K
Zoro # G909716276
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 62 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 62 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.63 |
Description
Belt, B Kevlar, 5/8 x 62 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- ARO Shuttle Valve, 1/8 in NPT (SV10-C)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5134)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- PIX Belt, SPB, 17 x 1250mm LP (SPB1250)
- PIX Belt, SPB, 17 x 4500mm LP (SPB4500)
- PIX Poly Rib J Belt, 40 in. EL-12 Rib (400J12)
- PIX V-Belt, 3L Wrapped, 3/8 X 26 (3L260)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- DAYTON BX71 Cogged V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (6A133)
- Pix V-Belts