Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 52 in. OC
Mfr # B49K
Zoro # G209715054
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 52 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 52 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.53 |
Description
Belt, B Kevlar, 5/8 x 52 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 36 In (QS 3/8 L 36)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.40" OD (5V444)
- NSK NSK 6206N C3, 6200 Series Single Row Deep Groove Ball Bearing (6206N C3)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- PIX PIX, A51/4L530, V-Belt 1/2 X 53 (A51/4L530)
- PIX Belt, XPA Cogged, 13 x 1060mm LP (XPA1060)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- PIX Belt, BX Cogged, 21/32 x 65 in. OC (BX62)
- DAYTON BX54 Cogged V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6L272)
- Pix V-Belts