Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 49 in. OC
Mfr # B46K
Zoro # G809715256
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 49 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 49 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.49 |
Description
Belt, B Kevlar, 5/8 x 49 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 1/4 X 30 Hose Cv Unit (AW-0015-0239)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006008008)
- CAMOZZI #Mc202-V16, Mc Series, Lockable Isolation Valve, MODular Compact, Poppet-Type, 3/2-Way Valve, (MC202-V16)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- PIX Belt, B/5L, 21/32 x 580 in. OC (B577)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- PIX Belt, B/5L, 21/32 x 33 in. OC (B30/5L330)
- PIX Belt, A Kevlar, 1/2 x 62 in. OC (A60K)
- GATES 2921 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B112)
- Pix Power Transmission Belts