Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 47 in. OC
Mfr # B44K
Zoro # G109714553
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 47 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 47 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.47 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 47 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- GATES XPB2000 Metric V-Belt, 2000mm Outside Length, 17mm Top Width, 1 Ribs (XPB2000)
- GATES PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-12 (920-8MGT-12)
- PIX V-Belt, 3L Wrapped, 3/8 X 42 (3L420)
- PIX Belt, C, 7/8 x 145 in. OC, 3 Band (3HC141)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- PIX Poly Rib J Belt, 29 in. EL-4 Rib (290J4)
- PIX V-Belt, Cogged 5/8 X 42.5 (5VX425)
- PIX V-Belt, Variable Speed 1-9/16 X 49 (2530V490)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- Pix Power Transmission Belts