Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 46 in. OC
Mfr # B43K
Zoro # G209714422
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 46 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 46 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.46 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 46 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56C, 3532Lc, Tefc, F (CL3514)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- PIX PIX, A129, V-Belt 1/2 X 131 (A129)
- PIX V-Belt, Cogged 5/8 X 190 (5VX1900)
- PIX Belt, 5V, 5/8 x 112 in. OC, 3 Band (3H5V1120)
- PIX V-Belt, Cogged 3/8 X 39 (3VX390)
- PIX Belt, BB, 21/32 x 159.6 in. OC (BB155)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- PIX Belt, 3VX Cogged, 3/8 x 150 in. OC, 2 Band (2H3VX1500)
- Pix Power Transmission Belts