Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 42 in. OC
Mfr # B39K
Zoro # G509714672
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 42 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 42 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.42 |
Description
Belt, B Kevlar, 5/8 x 42 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (EM31108)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 5" Extension (1132)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- PIX Belt, B/5L, 21/32 x 207 in. OC (B204)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- PIX Belt, AX Cogged, 1/2 x 61 in. OC (AX59)
- PIX PIX, B171, V-Belt 5/8 X 174 (B171)
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- BESTORQ Aftermarket AYP 532140294 Replacement Belt, 4LK820 (4LK820)
- Pix Power Transmission Belts