Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 31 in. OC
Mfr # B28K
Zoro # G209713333
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 31 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 31 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.3 |
Description
Belt, B Kevlar, 5/8 x 31 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Sockets, Straight-Thru, 303 Stainless (38FSS)
- ARO Valve, Alpha Series, A213SD-000-N (A213SD-000-N)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- GATES XPZ2500 Metric V-Belt, 2500mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2500)
- PIX Belt, BB, 21/32 x 122.6 in. OC (BB118)
- PIX V-Belt, 5/8 X 170 (5V1700)
- PIX Belt, SPB, 17 x 2580mm LP (SPB2580)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- PIX V-Belt, Cogged 5/8 X 88 (5VX880)
- BESTORQ B126K V Belt, 129 in Outside Length, 21/32 in Top Width, 1 Ribs (B126K)
- Pix Power Transmission Belts