Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 29 in. OC
Mfr # B26K
Zoro # G809712699
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 29 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 29 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.28 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 29 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0502A25NP01, Pressure Line, 25 micron, Outside-In (MF0058486)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- BESTORQ AX17 Cogged Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (AX17)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- PIX Belt, 3VX Cogged, 3/8 x 47 in. OC, 3 Band (3H3VX470)
- PIX Belt, BB, 21/32 x 123.6 in. OC (BB119)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- PIX Poly Rib J Belt, 40 in. EL-12 Rib (400J12)
- MEGADYNE MULTI 4L400 V-BELTS (A38)
- Pix V-Belts