Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 251 in. OC
Mfr # B248K
Zoro # G009712178
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 251 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 251 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 2.64 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 251 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth (35A60 X 5/8)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- D&D 119" Outside Length, 1/2" Top Width, 1 Ribs (4LK1190)
- PIX V-Belt, Variable Speed 1-3/16 X 52.6 (1922V526)
- PIX V-Belt, 5/8 X 335 (5V3350)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- PIX Belt, B Kevlar, 5/8 x 31 in. OC (B28K)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (A34/4L360)
- Pix V-Belts