Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 196 in. OC
Mfr # B193K
Zoro # G709721470
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 196 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 196 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 2.15 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 196 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- PARKER Multipurpose Hose, 1/2" I.D, 50 ft. L (801-8-RED-BX)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- PIX Belt, B/5L, 21/32 x 44 in. OC (B41/5L440)
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- PIX V-Belt, 3L Wrapped, 3/8 X 28 (3L280)
- PIX Belt, B Kevlar, 5/8 x 40 in. OC (B37K)
- D&D 1412mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1412)
- Pix Power Transmission Belts