Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 193 in. OC
Mfr # B190K
Zoro # G509721410
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 193 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 193 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 2.02 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 193 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Check Valve, Intake, 3/4in (P05822B)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/4, PK3 (CB071210)
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- PIX Belt, B Kevlar, 5/8 x 92 in. OC (B89K)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- PIX Belt, 5V, 5/8 x 95 in. OC, 4 Band (4H5V950)
- PIX V-Belt, Cogged 5/8 X 56 (5VX560)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- Pix Power Transmission Belts