Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 191 in. OC
Mfr # B188K
Zoro # G809721417
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 191 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 191 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 2 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 191 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- BRENNAN INDUSTRIES 04MAORB-04FP 90 Deg Elbow Forged, 2PK (6805-04-04-NWO-FG)
- BESTORQ 5L520 V Belt, 52 in Outside Length, 21/32 in Top Width, 1 Ribs (5L520)
- INGERSOLL RAND CO Ingersoll Rand P1IU-A9, Portable Electric Air Compressor, 1 HP, 4 Gallon, Twin Stack, 3.2 CFM (42672949)
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- PIX V-Belt, 1 X 450 (8V4500)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- PIX V-Belt, Cogged 5/8 X 103 (5VX1030)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- PIX Belt, B Kevlar, 5/8 x 193 in. OC (B190K)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- Pix V-Belts