Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 188 in. OC
Mfr # B185K
Zoro # G809721233
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 188 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 188 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.97 |
Description
Belt, B Kevlar, 5/8 x 188 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- SKF SKF YAR207-2F, Insert Ball Bearings (YAR207-2F)
- PIX NORTH AMERICA Fhp V-Belt 5L760 (B73)
- PIX V-Belt, 3L Wrapped, 3/8 X 73 (3L730)
- PIX Belt, SPB, 17 x 1700mm LP (SPB1700)
- PIX V-Belt, 5/8 X 190 (5V1900)
- PIX PIX, A45/4L470, V-Belt 1/2 X 47 (A45/4L470)
- PIX Belt, B/5L, 21/32 x 66 in. OC (B63/5L660)
- PIX V-Belt, 5/8 X 212 (5V2120)
- DAYTON 3L200 V-Belt, 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200)
- Pix V-Belts