Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 182 in. OC
Mfr # B179K
Zoro # G309721153
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 182 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 182 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.91 |
Description
Belt, B Kevlar, 5/8 x 182 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP-1.3/8M)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4010-2P)
- DAYTON AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (3GWX5)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- PIX Belt, A/4L, 1/2 x 52 in. OC (A50/4L520)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, AA, 1/2 x 105.4 in. OC (AA102)
- PIX Belt, AX Cogged, 1/2 x 22 in. OC (AX20)
- PIX PIX, A57/4L590, V-Belt 1/2 X 59 (A57/4L590)
- POWERFLITE 4L600 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600-2)
- Pix V-Belts