Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 181 in. OC
Mfr # B178K
Zoro # G409720964
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 181 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 181 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.9 |
Description
Belt, B Kevlar, 5/8 x 181 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- PIX V-Belt, Cogged 5/8 X 42.5 (5VX425)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- PIX Belt, C, 7/8 x 106 in. OC (C102)
- PIX Poly Rib J Belt, 49 in. EL-8 Rib (490J8)
- AFTERMARKET B236 Universal 2132 X 239 Classical VBelt fits Several Models (ENB40-0005)
- Pix Power Transmission Belts