Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 178 in. OC
Mfr # B175K
Zoro # G509720475
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 178 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 178 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.81 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 178 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- PIX Belt, 8V, 1 x 118 in. OC, 3 Band (3H8V1180)
- PIX Belt, B Kevlar, 5/8 x 126 in. OC (B123K)
- DAYTON AX19 Cogged V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (3VU38)
- Pix Power Transmission Belts