Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 166 in. OC
Mfr # B163K
Zoro # G609720092
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 166 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 166 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.69 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 166 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, Link (40-2R CL)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- ORS Deep Groove Ball Bearing, 25mmBore52mm (6205 2RS NR C3 G93)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- PIX Belt, CX Cogged, 7/8 x 124 in. OC (CX120)
- PIX Belt, A/4L, 1/2 x 92 in. OC (A90/4L920)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- CARLISLE Belt, 4L480 (4L480)
- Pix V-Belts