Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 163 in. OC
Mfr # B160K
Zoro # G209720379
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 163 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 163 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.66 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 163 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- BREEZE Ideal Tridon 4 in. 6 in. 88 Hose Clamp Stainless Steel Marine (620P88551)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D005BN, Pressure Line, 5 micron, Outside-In (MF0060401)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- PIX Poly Rib J Belt, 24 in. EL-16 Rib (240J16)
- PIX V-Belt, Cogged 5/8 X 110 (5VX1100)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- PIX Poly Rib J Belt, 14 in. EL-4 Rib (140J4)
- D&D 2060mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2060)
- Pix V-Belts