Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 161 in. OC
Mfr # B158K
Zoro # G109720264
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 161 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 161 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.64 |
Description
Belt, B Kevlar, 5/8 x 161 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F4)
- FESTO Standards-Based Cylinder DSBC-50-80-PPVA-N3 (DSBC-50-80-PPVA-N3)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- TRU-FLATE Coupler and Plug Kit (13-203)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- PIX PIX, A45/4L470, V-Belt 1/2 X 47 (A45/4L470)
- PIX Belt, B Kevlar, 5/8 x 149 in. OC (B146K)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- PIX Belt, BX Cogged, 21/32 x 183 in. OC (BX180)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- MITSUBOSHI 2/D180 185Inch Outside Length, 2 Ribs (2RD180)
- Pix V-Belts