Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 159 in. OC
Mfr # B156K
Zoro # G909720334
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 159 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 159 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.62 |
Description
Belt, B Kevlar, 5/8 x 159 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End (FM86)
- GLOBAL G2SC-237-B Two-Piece Clamping Collar (G2SC-237-B)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- PIX Belt, SPZ, 10 x 1837mm LP (SPZ1837)
- PIX V-Belt, 3L Wrapped, 3/8 X 73 (3L730)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- PIX Poly Rib J Belt, 25 in. EL-4 Rib (250J4)
- Pix V-Belts