Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 157 in. OC
Mfr # B154K
Zoro # G709720022
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 157 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 157 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.6 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 157 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz, 12PK (5760)
- PREVOST Euro Hi-Flo Swivel Coupler, 1/4" FNPT (ERC 071201FA)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 5 micron, Outside-In (MF0059469)
- TIMKEN TIM-65320 3110-00-100-0606, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 65320 3110001000606 (65320 3110-00-100-0606)
- PIX V-Belt, Cogged 3/8 X 37 (3VX370)
- PIX V-Belt, Cogged 3/8 X 24 (3VX240)
- PIX PIX, B46/5L490, V-Belt 5/8 X 49 (B46/5L490)
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- PIX Belt, B Kevlar, 5/8 x 51 in. OC (B48K)
- PIX Belt, XPA Cogged, 13 x 1060mm LP (XPA1060)
- Pix V-Belts