Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 151 in. OC
Mfr # B148K
Zoro # G009719825
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 151 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 151 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.54 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 151 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B53 Wrapped V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (B53)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FKG0B)
- TRITAN BushedRollerChnSprckt, QuickDetach, SF, 1in (80SF24H)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- PIX Belt, AX Cogged, 1/2 x 23 in. OC (AX21)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- PIX PIX, A58/4L600, V-Belt 1/2 X 60 (A58/4L600)
- PIX Belt, XPA Cogged, 13 x 1082mm LP (XPA1082)
- MITSUBOSHI Metric Cogged V-Belt SPA Type, 12.7mm x 1600mm (SPAX1600)
- Pix V-Belts