Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 149 in. OC
Mfr # B146K
Zoro # G209719595
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 149 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 149 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.52 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 149 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Filter Manual, Metal, 1/2" (F74G-4M-MB)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240H100 (240H100G)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- PIX Belt, D, 1 1/4 x 193 in. OC (D188)
- PIX Belt, A Kevlar, 1/2 x 25 in. OC (A23K)
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- PIX Belt, XPZ Cogged, 10 x 975mm LP (XPZ975)
- PIX Belt, BX Cogged, 21/32 x 25 in. OC (BX22)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (4LK360)
- Pix V-Belts