Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 144 in. OC
Mfr # B141K
Zoro # G409719937
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 144 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 144 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.47 |
Description
Belt, B Kevlar, 5/8 x 144 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (5VX530)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- DAYTON 5L580 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (5L580)
- SENQCIA HI-MAX Bl844 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 4 X 4 Lacing, 1" Ptch, PK5 (BL844HMCL)
- PIX PIX, B112, V-Belt 5/8 X 115 (B112)
- PIX Belt, A/4L, 1/2 x 55 in. OC (A53/4L550)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- PIX V-Belt, Cogged 5/8 X 62 (5VX620)
- PIX V-Belt, Variable Speed 1-3/8 X 34.5 (2230V345)
- OREGON Replacement Belt, Premium PTO to Deck Belt, MTD/Cub Cadet 95404055, 21/32 in X 111-1/2 in (15-606)
- Pix V-Belts