Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 140 in. OC
Mfr # B137K
Zoro # G309719327
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 140 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 140 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.43 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 140 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- SMC Y Union, 1/4 in., TubexTube (KQ2U07-00A)
- PIX V-Belt, Cogged 3/8 X 36.5 (3VX365)
- PIX V-Belt, Cogged 3/8 X 63 (3VX630)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- PIX V-Belt, 3/8 X 63 (3V630)
- PIX Belt, B/5L, 21/32 x 194 in. OC (B191)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 144" (B144)
- Pix Power Transmission Belts