Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 136 in. OC
Mfr # B133K
Zoro # G509719257
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 136 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 136 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.39 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 136 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/4 x 100 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-300-R-100-U)
- ENERPAC Drive Unit Seal Kit (S3000SK)
- BESTORQ 5M Timing Belts, 550-5M-15 (550-5M-15)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- PIX V-Belt, Kevlar 3/8 X 23 (3L230K)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX Belt, B Kevlar, 5/8 x 47 in. OC (B44K)
- PIX , , V-Belt 1/2 X 20 (A18/4L200)
- PIX Belt, SPB, 17 x 1700mm LP (SPB1700)
- Pix V-Belts