Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 134 in. OC
Mfr # B131K
Zoro # G709719002
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 134 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 134 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.37 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 134 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/208-230, 56C, ODP (5KC39RN44X)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- DODGE EC-209-X (128213 EC209X)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Orange (100206)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- PIX Belt, SPZ, 10 x 2500mm LP (SPZ2500)
- PIX Belt, 5VX Cogged, 5/8 x 73 in. OC, 3 Band (3H5VX730)
- PIX Belt, SPZ, 10 x 1887mm LP (SPZ1887)
- PIX Belt, B Kevlar, 5/8 x 106 in. OC (B103K)
- PIX Belt, B, 21/32 x 96 in. OC, 2 Band (2HB93)
- BSC PREFERRED Belt, A/4L, 1/2 x 27in OC (A25/4L270)
- Pix Power Transmission Belts