Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 133 in. OC
Mfr # B130K
Zoro # G709719064
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 133 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 133 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.35 |
Description
Belt, B Kevlar, 5/8 x 133 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Male NPT Valve, Gray, 1/2", PK10 (39852-G)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- PIX Belt, 5V, 5/8 x 112 in. OC, 3 Band (3H5V1120)
- PIX Belt, 3VX Cogged, 3/8 x 46.5 in. OC, 4 Band (4H3VX465)
- PIX Poly Rib J Belt, 52 in. EL-12 Rib (520J12)
- PIX Belt, B, 21/32 x 53 in. OC, 2 Band (2HB50)
- BANDO Power King, K26 (K26)
- Pix Power Transmission Belts