Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 131 in. OC
Mfr # B128K
Zoro # G009718507
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 131 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 131 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.33 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 131 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- DAYTON NC-062 Acetal Set Screw Collar (1F500)
- PIX PIX, B109, V-Belt 5/8 X 112 (B109)
- PIX PIX, A45/4L470, V-Belt 1/2 X 47 (A45/4L470)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- PIX Belt, C, 7/8 x 130 in. OC (C126)
- PIX Belt, AX Cogged, 1/2 x 27 in. OC (AX25)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- Pix Power Transmission Belts