Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 126 in. OC
Mfr # B123K
Zoro # G809718738
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 126 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 126 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.28 |
Description
Belt, B Kevlar, 5/8 x 126 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX27 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5TXL2)
- COX Plastic Start End Cap (2C1801)
- SMC Flow Control Valve, 5/16 In Tube, 1/4 In (AS2211F-N02-09SD)
- KEYSCO TOOLS Quick Change Retainer Spring, Viking (77350)
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- PIX Belt, XPA Cogged, 13 x 1082mm LP (XPA1082)
- PIX PIX, A49/4L510, V-Belt 1/2 X 51 (A49/4L510)
- PIX Belt, B, 21/32 x 96 in. OC, 2 Band (2HB93)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC, 3 Band (3HBX82)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- Pix Power Transmission Belts