Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 125 in. OC
Mfr # B122K
Zoro # G409718619
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 125 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 125 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.27 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 125 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- LOC-LINE Flex Hose Flare Nozzle, 3/4 In, PK2 (61507)
- DRISLIDE Multi-Purpose Lube, 5.25 oz. Aerosol Can (DSL903)
- GROZ Filter/Regulator, 1in NPT, 193 cfm, 215 psi (FRC179534-MS)
- PIX V-Belt, Cogged 5/8 X 110 (5VX1100)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- PIX Belt, B Kevlar, 5/8 x 89 in. OC (B86K)
- PIX V-Belt, 5/8 X 53 (5V530)
- PIX Belt, CX Cogged, 7/8 x 101 in. OC (CX97)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- Pix V-Belts