Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 124 in. OC
Mfr # B121K
Zoro # G509718793
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 124 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 124 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.26 |
Description
Belt, B Kevlar, 5/8 x 124 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G01447, Pressure Line, 10 micron, Outside-In (MF0059664)
- ENERPAC Bearing (90356)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- PIX V-Belt, Cogged 5/8 X 130 (5VX1300)
- PIX Poly Rib J Belt, 32 in. EL-16 Rib (320J16)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- BESTORQ Aftermarket HESSTON 56630 Replacement Belt, 5V2360 (5V2360)
- Pix V-Belts