Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 123 in. OC
Mfr # B120K
Zoro # G209718888
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 123 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 123 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.25 |
Description
Belt, B Kevlar, 5/8 x 123 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF72)
- FESTO Rotary Push-In Fitting QSR-1/8-6 (QSR-1/8-6)
- TSUBAKI Sprocket , 60 Chain Size, 19 # of Teeth (60SDS19)
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- PIX Belt, AX Cogged, 1/2 x 146 in. OC (AX144)
- PIX V-Belt, Cogged 5/8 X 92 (5VX920)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- PIX Belt, XPA Cogged, 13 x 1457mm LP (XPA1457)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- PIX Belt, C, 7/8 x 219 in. OC (C215)
- Pix Power Transmission Belts