Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 117 in. OC
Mfr # B114K
Zoro # G309718375
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 117 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 117 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.19 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 117 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG -1.1,1200,182/4T Frame, Three Phase General Purpose Motors (00152ET3E182T-S)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- DAYTON Coupling, Rigid Steel (3ZN36)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- PIX V-Belt, 3/8 X 66 (3V660)
- PIX Belt, SPB, 17 x 2900mm LP (SPB2900)
- PIX V-Belt, Cogged 3/8 X 85 (3VX850)
- PIX Belt, BX Cogged, 21/32 x 90 in. OC (BX87)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- Pix V-Belts