Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 116 in. OC
Mfr # B113K
Zoro # G909718249
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 116 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 116 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.18 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 116 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBM-1/8-1/4-I-U (QBM-1/8-1/4-I-U)
- VIBCO Pneumatic Vibrator, 600 lb, 5500 vpm, 80psi (BVS-320)
- DODGE 209 Normal Duty Pillow Block Ball Bearing Unit, 1-11/16 in Bore (123816)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- PIX Belt, C, 7/8 x 192 in. OC (C188)
- PIX Belt, A Kevlar, 1/2 x 26 in. OC (A24K)
- PIX Belt, B/5L, 21/32 x 144 in. OC (B141)
- PIX Belt, AX Cogged, 1/2 x 41 in. OC (AX39)
- PIX Belt, AA, 1/2 x 58.4 in. OC (AA55)
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- Pix V-Belts