Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 115 in. OC
Mfr # B112K
Zoro # G909718355
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 115 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 115 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.17 |
Description
Belt, B Kevlar, 5/8 x 115 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- MOLYKOTE Electrical Insulating Compound, 5.3 oz (1927574)
- SMC Solenoid Air Control Valve, 24VDC (VFS3200-5FZ)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4SS)
- PIX PIX, B172, V-Belt 5/8 X 175 (B172)
- PIX Belt, SPB, 17 x 3925mm LP (SPB3925)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- PIX Belt, BX Cogged, 21/32 x 69 in. OC (BX66)
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- PIX Belt, C, 7/8 x 114 in. OC (C110)
- D&D 79" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B76)
- Pix V-Belts