Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 112 in. OC
Mfr # B109K
Zoro # G909718065
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 112 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 112 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.14 |
Description
Belt, B Kevlar, 5/8 x 112 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6309 (6309/C3)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC106-0600)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- PIX Belt, C, 7/8 x 37 in. OC (C33)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- PIX Belt, BB, 21/32 x 85.6 in. OC (BB81)
- PIX Belt, XPZ Cogged, 10 x 1237mm LP (XPZ1237)
- Pix Power Transmission Belts