Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 108 in. OC
Mfr # B105K
Zoro # G209717799
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 108 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 108 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.1 |
Description
Belt, B Kevlar, 5/8 x 108 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 75MM NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC215)
- PNEUMADYNE Manifold, Metal, NPT, 3-1/4 In. L (M10-125-4)
- BOSTON GEAR Gear, Spur, 20 Pitch (NA12B)
- FAFNIR Wide Inner Ring and Housed Units (ER28)
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- PIX Belt, XPA Cogged, 13 x 1850mm LP (XPA1850)
- PIX Belt, B, 21/32 x 66 in. OC, 3 Band (3HB63)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- Pix Power Transmission Belts