Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 106 in. OC
Mfr # B103K
Zoro # G109717783
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 106 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 106 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.08 |
Description
Belt, B Kevlar, 5/8 x 106 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MOTORS 1/3HP 115V 1625RPM 3Spd Motor (RAL1034)
- INA Thrust Washer, Inside Dia. 1.00 In (TWB1625)
- BULLDOG WINCH Compact On-Board Air Kit (41011)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- PIX Belt, B, 21/32 x 115 in. OC, 12 Band (12HB112)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- PIX Belt, A/4L, 1/2 x 152 in. OC (A150)
- PIX Belt, SPZ, 10 x 1887mm LP (SPZ1887)
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- BESTORQ Banded Belt, 132 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1320)
- Pix Power Transmission Belts