Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 104 in. OC
Mfr # B101K
Zoro # G409717599
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 104 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 104 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.06 |
Description
Belt, B Kevlar, 5/8 x 104 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- TIMKEN TIM-2690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2690 (2690)
- SQUARE D Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, LED green, 120V (9001KP38LGG6)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- PIX Belt, XPZ Cogged, 10 x 987mm LP (XPZ987)
- PIX Belt, XPA Cogged, 13 x 1207mm LP (XPA1207)
- PIX PIX, B259, V-Belt 5/8 X 262 (B259)
- PIX Belt, B Kevlar, 5/8 x 47 in. OC (B44K)
- PIX Belt, BX Cogged, 21/32 x 106 in. OC (BX103)
- BESTORQ 685K8 Micro V Belt, 68.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (685K8)
- Pix V-Belts