Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 102 in. OC
Mfr # B99K
Zoro # G909718225
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 102 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 102 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.04 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 102 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Orange (100506)
- FESTO Filter Regulator LFR-3/8-D-MIDI (LFR-3/8-D-MIDI)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- PIX Belt, BX Cogged, 21/32 x 137 in. OC (BX134)
- PIX V-Belt, Cogged 3/8 X 37.5 (3VX375)
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- PIX Belt, A/4L, 1/2 x 53 in. OC (A51/4L530)
- PIX Poly Rib J Belt, 52 in. EL-12 Rib (520J12)
- DAYTON 5L940 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (5L940)
- Pix V-Belts