Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 100 in. OC
Mfr # B97K
Zoro # G409718336
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 100 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 100 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.02 |
Description
Belt, B Kevlar, 5/8 x 100 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 21" (A21)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- PIX V-Belt, Cogged 5/8 X 96 (5VX960)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- PIX Belt, A Kevlar, 1/2 x 136 in. OC (A134K)
- PIX V-Belt, 3L Wrapped, 3/8 X 62 (3L620)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- PIX Belt, A/4L, 1/2 x 51 in. OC (A49/4L510)
- GATES 1346 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B50)
- Pix V-Belts