Shop All V-Belts
Pix
Belt, B, 21/32 x 95 in. OC, 2 Band
Mfr # 2HB92
Zoro # G509719769
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 2
- Outside Length 95 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 95 in |
Details
V-Belt Section | B |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.52 |
Description
Belt, B, 21/32 x 95 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- SMC Valve, Sngl, 5 Port, 2 Pstn, 110VAC, 3/8"Port (SY7120-3DZ-N11T-F2)
- MOBIL Non-Detergent Compressor Oil, Bottle, 1 qt, 30 SAE Grade, 100 ISO Viscosity Grade (123001)
- WOLVERINE Flow Control, w/Relief, 3/8" FNPT, 0-8 gpm (WR-1937-8)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- PIX Belt, BX Cogged, 21/32 x 106 in. OC (BX103)
- PIX Belt, B Kevlar, 5/8 x 46 in. OC (B43K)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- DAYTON C128 V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FH91)
- Pix V-Belts